Skip Content

Compartment Box,4 to 27 Compartmnt,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compartment Box, 4 to 27 Compartmnt, Clear

Price $12.63 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30F072
  • Mfr. Model # 2-3750-02
  • UNSPSC # 24112401
  • Catalog Page # 1853
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Translucent lid allows quick view of contents. Pro-Latch™ StowAway® utility box includes the exlusive Pro-Latch™ locking system that keeps contents secure even if the box is dropped.

View More

Technical Specs

  • Item Compartment Box
  • Number of Compartments 3 to 28
  • Number of Removable Dividers 25
  • Overall Width 14"
  • Overall Height 2"
  • Overall Depth 9"
  • Material Polypropylene
  • Color Clear
  • Latch Type ProLatch
  • Latch Color Red
  • Includes 3-28 Adjustable Compartments including Large Bulk Compartment
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.