Skip Content

Coated Gloves,L,Black/Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PIP

Coated Gloves, L, Black/Gray, PR

Price $13.54 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CJP2
  • Mfr. Model # 34-845
  • UNSPSC # 46181504
  • Catalog Page # 2068
  • Catalog Group # D1556
  • Shipping Weight 0.11 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Coating Material Nitrile
  • Coating Coverage Three Quarter Palm
  • Coating Finish Micro-Foam with Dots
  • Suggested Use Environment Dry/Light Oil
  • Lining Nylon
  • Size L
  • Color Black/Gray
  • Cuff Knit
  • Length 9"
  • Thumb Style Wing
  • Gauge 15
  • Standards EN388, EN420, Reach, Okeo-Tex, CE
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Application Factory, General Assembly
  • Resists Oils, Abrasions, Snags, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
May want to purchase in S, M, L, and XL
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ElecSHSU is loaded.
Additional information about ElecSHSU could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
4cjp2 size Large can be purchased by the pair 12 pair per box.
The item numbers for 4cjn9, size small, 4cjp1 size medium, 4cjp3 size x large as well.
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:38.640-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CJP2, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:38.642-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CJP2, prod, sort_default
1 of 1