Skip Content

Cut Resistant Glove,White,XS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PIP

Cut Resistant Glove, White, XS

Price $11.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CJH8
  • Mfr. Model # 17-SD200
  • UNSPSC # 46181504
  • Catalog Page # 2081
  • Catalog Group # D2614
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PIP KutGard® cut-resistant, seamless knit glove is made with spun Dyneema® fiber for maximum strength and extra comfort. Lightweight glove is ambidextrous. Priced and sold as individual gloves.

Meet FDA regulations for food contact.

Note: Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Uncoated
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 0
  • Color White
  • Cuff Knit
  • Size XS
  • ANSI Abrasion Cycles 547
  • ANSI Cut Grams 482
  • ANSI Puncture Newtons Less Than 10
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Weight Light
  • Length 10"
  • Palm Material Dyneema(R)
  • Finger Material Dyneema(R)
  • Standards ANSI/ISEA
  • Application Food Handling And Metal Working
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.