Skip Content

3-Button Pico  Wireless Remote Control, 30 ft. Range, Ivory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3-Button Pico Wireless Remote Control, 30 ft. Range, Ivory

Clearance Price $14.00 / each

Price $64.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25L196
  • Mfr. Model # PJ-3B-GIV-T01
  • UNSPSC # 39121502
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pico(TM) Wireless Remote Control
  • Number of Buttons 3
  • Color Ivory
  • Range 30 ft.
  • Communication Method RF
  • Standards FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)
  • Includes (1) CR2032 Battery
  • Description/Special Features Flexible And Easy To Use Device That Allows User To Control Lutron(R) Wireless Load Control Devices From Anywhere In The Space. Easy Reconfiguration For Use As- Handheld Remote, Wall Mount Control (With Or Without Faceplate; Faceplate Adapter Kit Sold Separately), Car Visor Control (Car Visor Clip Sold Separately), A Table Top Control (Table Top Pedestal Sold Separately). Battery Powered Pico(R) Wireless Control Requires No Wiring. 10 Year Battery Life. Can Provide Control To Blinds, Curtains Or Lighting Devices.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.