Skip Content

 
First Aid Kit, First Aid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, First Aid

Technical Specs

  • Item First Aid Kit 
  • Kit Type First Aid 
  • Color White 
  • Case Material Plastic 
  • Waterproof No 
  • Height 6-1/2" 
  • Width 9-1/2" 
  • Mount Type Wall Mount 
  • Depth 2-3/4" 
  • Color Code No 
  • People Served 25 
  • Number of Shelves
First Aid ANSI Kit Type
Please Select
First Aid ANSI Kit Class
Please Select
First Aid Kit ANSI Standards
Please Select
Number of Components
Please Select
Includes
Please Select
Standards
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid ANSI Kit Class
First Aid Kit ANSI Standards
Number of Components
Includes
Standards
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
90343G
I
Not ANSI Compliant
Not ANSI Compliant
95
Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages
General Purpose

$39.85 / each

Enter location to check availability
Catalog Page #  NA

Price $39.85 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type First Aid
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 95
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages
  • First Aid Kit Application General Purpose
90344G
ANSI Z308.1-2009
145
Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages, OTC Medications, CPR
ANSI Z308.1-2009

$19.20 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $19.20 / each

Price $54.55 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type First Aid
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 145
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages, OTC Medications, CPR
  • Standards ANSI Z308.1-2009
90349G
ANSI Z308.1-2009
85
Burn Care, Bandages, OTC Medications, Eye Care, Eyewash, Rescue Blanket, Motion Sickness, Gloves
ANSI Z308.1-2009

$21.30 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.30 / each

Price $60.05 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type First Aid
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 85
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes Burn Care, Bandages, OTC Medications, Eye Care, Eyewash, Rescue Blanket, Motion Sickness, Gloves
  • Standards ANSI Z308.1-2009
90345G
ANSI Z308.1-2009
95
Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages
ANSI Z308.1-2009

$16.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.00 / each

Price $43.65 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type First Aid
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 95
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes Burn Care, Eye Care, Eye Wash, Antiseptics, Cold Pack, Bandages
  • Standards ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More