Skip Content

First Aid Kit Refill, Emergency Preparedness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit Refill, Emergency Preparedness

PHYSICIANSCARE


Technical Specs

  • ItemFirst Aid Kit Refill 
  • Mount TypePortable 
  • Kit TypeEmergency Preparedness 
  • Case MaterialBox 
  • ColorWhite 
  • WaterproofNo 
  • Color CodeNo 
  • People Served
  • Number of Shelves
Shop Items By:On Sale 
Number of Components
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
For Use With
Please Select
Includes
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Height
Width
Depth
For Use With
Includes
Availability
Price
Qty
90389G
44
6-1/2"
9-1/2"
2-3/4"
Mfr. No. 54627
1 Day Emergency Supply Refill for Mfr. No. 54627

$21.56 / each

Offer Ends 10/31/14
First Aid Kit Refill,Emergency Pre,44pcs
Catalog Page #  NA

Sale Price:
$21.56 / each
Offer Ends 10/31/14

Price: $23.95 / each

Technical Specs

  • ItemFirst Aid Kit Refill
  • Mount TypePortable
  • Kit TypeEmergency Preparedness
  • Number of Components44
  • Case MaterialBox
  • ColorWhite
  • WaterproofNo
  • Height6-1/2"
  • Width9-1/2"
  • Depth2-3/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • For Use WithMfr. No. 54627
  • Includes1 Day Emergency Supply Refill for Mfr. No. 54627
90390G
67
9-1/2"
2-1/2"
9-1/2"
Mfr. No. 54628
3 Day Emergency Supply Refill for Mfr. No. 54628

$42.03 / each

Offer Ends 10/31/14
First Aid Kit Refill,Emergency Pre,67pcs
Catalog Page #  NA

Sale Price:
$42.03 / each
Offer Ends 10/31/14

Price: $46.95 / each

Technical Specs

  • ItemFirst Aid Kit Refill
  • Mount TypePortable
  • Kit TypeEmergency Preparedness
  • Number of Components67
  • Case MaterialBox
  • ColorWhite
  • WaterproofNo
  • Height9-1/2"
  • Width2-1/2"
  • Depth9-1/2"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • For Use WithMfr. No. 54628
  • Includes3 Day Emergency Supply Refill for Mfr. No. 54628