Skip Content

Inverted Stage Metallurgical Microscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Inverted Stage Metallurgical Microscope

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 19D344
  • Mfr. Model # PTS-NIM
  • UNSPSC # 41111709
  • Catalog Page # 886
  • Shipping Weight 35.28 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInverted Stage Metallurgical Microscope
  • MagnificationPlan Achromatic 4x, 10x, 20x, 40x
  • IlluminationHalogen 30W, 6V
  • Focusing Height Maximum1.88 to 2.95"
  • Max. Workpiece Height4.72"
  • Table Travel3.07"
  • Table Size9.84"
  • IncludesInverted 160x250mm Stage, Quintuple Nose Piece
  • Power Supply110/220V-50/60Hz

Compliance and Restrictions

None

Details

Inverted stage microscope analyzes metallographic samples. Analysis can be manual or automatic with a digital camera and image analysis software.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.