Skip Content

Salt Fog Corrosion Chamber,1000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Salt Fog Corrosion Chamber, 1000L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21DE48
  • Mfr. Model # OF-1000
  • UNSPSC # 41103410
  • Catalog Page # N/A
  • Shipping Weight 1830.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Salt Fog Corrosion Chamber
  • Chamber Volume 1000L
  • Chamber Width 1600mm
  • Chamber Depth 700mm
  • Chamber Height 800mm
  • Temp. Range (C) Ambient to 50 Degrees
  • Temp. Range (F) Ambient to 131 Degrees
  • Overall Width 2650mm
  • Overall Depth 950mm
  • Overall Height 1550mm
  • Standards ASTM B117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.