Skip Content

Linear Fluorescent Emerg Ballast,700 Lum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Linear Fluorescent Emerg Ballast, 700 Lum

Price $208.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12X236
  • Mfr. Model # LP550
  • UNSPSC # 39111801
  • Catalog Page # 725
  • Shipping Weight 2.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Fluorescent Emergency Ballast
  • Lamp Watts14-55
  • Lamp TypeT5HO, T8HO, Biax
  • Initial Lumens700
  • Housing MaterialSteel
  • Length18-1/2"
  • Width1-1/4"
  • Height1-1/4"
  • Input Voltage120/277
  • Number of Lamps Supported1
  • Lamp Length Supported2 ft. to 8 ft.
  • Emergency Illumination Time90 min.
  • Battery TypeNickel Cadmium
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.