Skip Content

Lamp,BR40,250W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please note, you are restricted from purchasing this product. You can contact us at 1-888-361-8649 if you have any questions.

Lamp, BR40,250W

PHILIPS

Clearance Price:
$2.13 / each

Price: $10.65 / each
Check Availability
Clearance - Limited Quantity Available
  • Item # 6KKA5
  • Mfr. Model # 389320
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.

Technical Specs

  • ItemIncandescent Lamp
  • Overall Lamp ShapeBR
  • Lamp TypeIncandescent
  • Lamp ShapeBR40
  • Base TypeMedium Screw (E26)
  • Watts250
  • Max. Overall Length6-1/2"
  • Average Life5000 hr.
  • Voltage120
  • Lamp Designation250BR40/1 120V PK 4
  • Shatter ResistanceNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Primary ApplicationPlants

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.