Skip Content

LED Spotlight,PAR20,2700K,Soft White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

LED Spotlight, PAR20,2700K, Soft White

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WTE7
  • Mfr. Model # 417873
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Spotlight
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR20
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 7
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Color Soft White
  • Average Bulb Life 45,000 hr.
  • Color Rendering Index 80
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 250
  • Max. Overall Bulb Length 3-1/2"
  • Light Bulb Dia. 2-1/2"
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 15 Degrees
  • Bulb Designation 7PAR20/END/F15/2700 DIM 6/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.