Skip Content

 
LED Linear Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Linear Lamp, T8


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeT8 
  • ItemLED Linear Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeLinear 
LED Replacement For
Please Select
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
429811
Medium Bi-Pin (G13)
10
3000K
Warm
750

$22.95 / each

Enter location to check availability
LED Lamp,T8,G13,10W,3000K,24In
Catalog Page #  NA

Clearance Price $22.95 / each

Price $25.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts10
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens750
421826
Medium Bi-Pin (G13)
10
3500K
White
825

$35.00 / each

Enter location to check availability
LED Lamp,T8,G13,3500K,24 In L
Catalog Page #  NA

Clearance Price $35.00 / each

Price $50.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts10
  • Color Temp.3500K
  • Light ColorWhite
  • Initial Lumens825
429829
Medium Bi-Pin (G13)
10
4000K
Cool
800

$22.95 / each

Enter location to check availability
LED Lamp,T8,G13,10W,4000K,24In
Catalog Page #  NA

Clearance Price $22.95 / each

Price $25.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts10
  • Color Temp.4000K
  • Light ColorCool
  • Initial Lumens800
421834
Medium Bi-Pin (G13)
10
4000K
Cool
825

$45.00 / each

Enter location to check availability
LED Lamp,T8,G13,4000K,24 In L
Catalog Page #  NA

Clearance Price $45.00 / each

Price $50.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts10
  • Color Temp.4000K
  • Light ColorCool
  • Initial Lumens825
429753
Medium Bi-Pin (G13)
20
3000K
Warm
1500

$35.10 / each

Enter location to check availability
LED Lamp,T8,G13,20W,3000K,48In
Catalog Page #  NA

Clearance Price $35.10 / each

Price $39.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts20
  • Color Temp.3000K
  • Light ColorWarm
  • Initial Lumens1500
418699
Medium Bi-Pin (G13)
22
3500K
Neutral
1650

$58.95 / each

Enter location to check availability
LED Linear Lamp,T8,3500K,Neutral
Catalog Page #  NA

Clearance Price $58.95 / each

Price $81.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts22
  • Color Temp.3500K
  • Light ColorNeutral
  • Initial Lumens1650
418723
Medium Bi-Pin (G13)
22
4000K
Cool
1650

$58.95 / each

Enter location to check availability
LED Linear Lamp,T8,4000K,Cool
Catalog Page #  NA

Clearance Price $58.95 / each

Price $81.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Base TypeMedium Bi-Pin (G13)
  • Watts22
  • Color Temp.4000K
  • Light ColorCool
  • Initial Lumens1650
427195
1 Lamp LFL
Medium Screw (E26)
22.5
3500K
Warm
2500

$53.03 / each

Enter location to check availability
LED Lamp,E26,T8,3500K
Catalog Page #  NA

Clearance Price $53.03 / each

Price $85.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Screw (E26)
  • Watts22.5
  • Color Temp.3500K
  • Light ColorWarm
  • Initial Lumens2500
427203
1 Lamp LFL
Medium Screw (E26)
22.5
4000K
Cool
2500

$76.50 / each

Enter location to check availability
LED Lamp,E26,T8,4000K
Catalog Page #  NA

Clearance Price $76.50 / each

Price $85.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Linear Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Screw (E26)
  • Watts22.5
  • Color Temp.4000K
  • Light ColorCool
  • Initial Lumens2500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More