Skip Content

LED Lamp,T8,G13,10W,4000K,24In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, T8, G13,10W, 4000K, 24In

Clearance Price $22.95 / each

Price $25.50 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46C250
  • Mfr. Model # 429829
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Linear Lamp
  • Overall Lamp Shape T
  • Lamp Shape T8
  • Lamp Type Linear
  • Dimmable / Non-Dimmable Non-Dimmable
  • Bulb Housing Polycarbonate
  • Base Type Medium Bi-Pin (G13)
  • Watts 10
  • Voltage 100-277
  • Indoor/Outdoor Indoor Only
  • Lumens 800
  • Bulb Color Temp. 4000K
  • Light Color Cool
  • Color Rendering Index 80
  • Average Bulb Life 40,000 hr.
  • Max. Overall Length 24"
  • Bulb Technology LED
  • Light Bulb Dia. 1-3/32"
  • Bulb Power Source Direct Wired
  • Bulb Beam Angle 180 Degrees
  • Lamp Designation 10T8/COREPRO/24-4000K FRST UNV
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.