Skip Content

LED Lamp, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, T8

PHILIPS


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeT8 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeLinear 
  • LED Replacement For1 Lamp LFL 
  • Base TypeMedium Bi-Pin (G13) 
  • Watts14.5 
Shop Items By:On Sale 
Color Temp.
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr. Model #
Color Temp.
Light Color
Initial Lumens
Availability
Price
Qty
433060
3000K
White
1500

$28.00 / each

Offer Ends 10/31/14
LED Lamp,T8,Indoor,14.5W,100-277V,3000K
Catalog Page #  NA

Sale Price:
$28.00 / each
Offer Ends 10/31/14

Price: $35.00 / each

Shipping: pkg of 10

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Bi-Pin (G13)
  • Watts14.5
  • Color Temp.3000K
  • Light ColorWhite
  • Initial Lumens1500
433268
3500K
White
1500

$28.00 / each

Offer Ends 10/31/14
LED Lamp,T8,Indoor,14.5W,100-277V,3500K
Catalog Page #  NA

Sale Price:
$28.00 / each
Offer Ends 10/31/14

Price: $35.00 / each

Shipping: pkg of 10

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Bi-Pin (G13)
  • Watts14.5
  • Color Temp.3500K
  • Light ColorWhite
  • Initial Lumens1500
433078
4000K
Cool White
1600

$28.00 / each

Offer Ends 10/31/14
LED Lamp,T8,Indoor,14.5W,100-277V,4000K
Catalog Page #  NA

Sale Price:
$28.00 / each
Offer Ends 10/31/14

Price: $35.00 / each

Shipping: pkg of 10

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Bi-Pin (G13)
  • Watts14.5
  • Color Temp.4000K
  • Light ColorCool White
  • Initial Lumens1600
453613
5000K
Daylight
1650

$28.00 / each

Offer Ends 10/31/14
LED Lamp,T8,Indoor,12W,100-277V,5000K
Catalog Page #  NA

Sale Price:
$28.00 / each
Offer Ends 10/31/14

Price: $35.00 / each

Shipping: pkg of 10

Technical Specs

  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • LED Replacement For1 Lamp LFL
  • Base TypeMedium Bi-Pin (G13)
  • Watts14.5
  • Color Temp.5000K
  • Light ColorDaylight
  • Initial Lumens1650