Skip Content

 
LED Lamp, BR30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, BR30


Technical Specs

  • Overall Lamp ShapePAR/BR 
  • Lamp ShapeBR30 
  • ItemLED Lamp 
  • Lamp TypeReflector-R/BR 
  • Base TypeMedium Screw (E26) 
  • Color Temp.2700K 
Dimmable / Non-Dimmable
Please Select
LED Replacement For
Please Select
Watts
Please Select
Light Color
Please Select
Initial Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Dimmable / Non-Dimmable
LED Replacement For
Watts
Light Color
Initial Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
426445
Dimmable
65W HAL
13
Soft White
730

$46.80 / each

Enter location to check availability
LED Lamp,BR30,13W,2700K
Catalog Page #  NA

Clearance Price $46.80 / each

Price $52.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapeBR30
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-R/BR
  • LED Replacement For65W HAL
  • Base TypeMedium Screw (E26)
  • Watts13
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens730
452367
Dimmable
65W HAL
9.5
Warm White
650

$28.60 / each

Enter location to check availability
LED Lamp,BR30,9.5W,2700K
Catalog Page #  661 

Price $28.60 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapeBR30
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-R/BR
  • LED Replacement For65W HAL
  • Base TypeMedium Screw (E26)
  • Watts9.5
  • Color Temp.2700K
  • Light ColorWarm White
  • Initial Lumens650
452243
Dimmable
65W HAL
9.5
Warm White
730

$50.00 / each

Enter location to check availability
LED Lamp,BR30,9.5W,2700K
Catalog Page #  662 

Price $50.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapeBR30
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-R/BR
  • LED Replacement For65W HAL
  • Base TypeMedium Screw (E26)
  • Watts9.5
  • Color Temp.2700K
  • Light ColorWarm White
  • Initial Lumens730
429498
Non-Dimmable
65W INC/16W CFL
9.5
Soft White
650

$17.72 / each

Enter location to check availability
LED Lamp,BR30,2700K,MedBase
Catalog Page #  NA

Clearance Price $17.72 / each

Price $19.69 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapeBR30
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-R/BR
  • LED Replacement For65W INC/16W CFL
  • Base TypeMedium Screw (E26)
  • Watts9.5
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens650
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More