Skip Content

 
LED Lamp, B11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, B11

PHILIPS


Technical Specs

  • Lamp ShapeB11 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeBlunt Tip 
  • Base TypeCandelabra Screw (E12) 
  • Color Temp.2700K 
  • Light ColorSoft White 
LED Replacement For
Please Select
Watts
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Initial Lumens
Availability
Price
Qty
410217
3
130

Limited Quantity Available

$19.48 / each

LED Light Bulb,B11,2700K,Soft White
Catalog Page #  NA

Clearance Price:
$19.48 / each

Price: $29.95 / each

Technical Specs

  • Lamp ShapeB11
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeBlunt Tip
  • Base TypeCandelabra Screw (E12)
  • Watts3
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens130
427799
25W INC/7W CFL
3.5
180

Limited Quantity Available

$25.20 / each

LED Lamp,B11,E12,3.5W,2700K
Catalog Page #  666 

Clearance Price:
$25.20 / each

Price: $28.00 / each

Technical Specs

  • Lamp ShapeB11
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeBlunt Tip
  • LED Replacement For25W INC/7W CFL
  • Base TypeCandelabra Screw (E12)
  • Watts3.5
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens180