Skip Content

LED Lamp, BR40, 12W, 2700K, 90deg., E26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Lamp, BR40, 12W, 2700K, 90deg., E26

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 49H103
  • Mfr. Model # 431940
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features AirFlux technology, which is an enhanced thermal technology that uses convection and conduction to dissipate heat.

View More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape PAR/BR
  • Lamp Shape BR40
  • Lamp Type Reflector-R/BR
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 12
  • Voltage 120
  • LED Replacement For 75W HAL
  • Indoor/Outdoor Indoor Only
  • Lumens 800
  • Bulb Color Temp. 2700K
  • Light Color Warm White
  • Color Rendering Index 82
  • Average Bulb Life 45,000 hr.
  • Max. Overall Length 6-1/2"
  • Bulb Technology LED
  • Light Bulb Dia. 4-29/32"
  • Bulb Beam Angle 90 Degrees
  • Lamp Designation 12BR40/END/S90 2700-800 DIM AF 6/1
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.