Skip Content

LED Lamp,T8,Indoor,12W,100-277V,4000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, T8, Indoor, 12W, 100-277V, 4000K

Price $35.00 / each

Shipping: pkg of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49H101
  • Mfr. Model # 453605
  • UNSPSC # 39112102
  • Catalog Page # 661
  • Shipping Weight 0.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapeT
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeLinear
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Watts12
  • Voltage100-277
  • LED Replacement For1 Lamp LFL
  • Indoor/OutdoorIndoor
  • Initial Lumens1600
  • Color Temp.4000K
  • CRI80
  • Average Life50,000 hr.
  • Light ColorCool White
  • Max. Overall Length48"
  • Lamp Dia.1.30"
  • Beam Angle160 Degrees
  • Lamp Designation12T8/48-4000 IF 10/1
  • Energy Star CompliantNo
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

Details

Lamps instantly turn on with no flicker or buzz and fit into existing linear fixtures. Compatible with instant-start ballasts, eliminates the need for rewiring, and allows fixture to maintain original UL and CSA compliance.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by High initial cost of ownership but very high quality and great light! Drop-in replacement for florescent tubes. December 29, 2014
  • 2015-05-03T20:03:46.112-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_49H101, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the 4 ft. T8 fluorescent lamps and would like to change to LED lamps. Can I use the same fixture and ballast or do I need to change it?
6 months ago
by
Read all my Q&A
 
Please wait while more information about tjsausage is loaded.
Additional information about tjsausage could not be loaded.
+3points
4out of 5found this question helpful.
Was this helpful?helpful4unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The 49H101 lamp in question is designed for use with a T8 instant start ballast.

Thank you for using Grainger Ask & Answer
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
These lamps use the same ballast and fixture and are a direct drop-in replacement for their florescent counterparts.
4 months ago
by
Read all my Q&A
 
Please wait while more information about mkOperations is loaded.
Additional information about mkOperations could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

schematics

Can you send me a schematic of this lamp as well as its related fixture?
1 year ago
by
Read all my Q&A
 
Please wait while more information about Steven2 is loaded.
Additional information about Steven2 could not be loaded.
+1point
2out of 3found this question helpful.
Was this helpful?helpful2unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this lamp is designed to be installed in fixtures using T8 lamps with instant start ballasts. If the documents in the "Documentation" section on the web page for this lamp do not provide the information you require, please call us at 1-800-Grainger. We will be happy to work with you to find the product information you need.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Shoko is loaded.
Additional information about Shoko could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this LED lamp does require it to be used with a standard T8 instant start ballast.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+6points
6out of 6found this answer helpful.
Was this helpful?helpful6unhelpful0
  • 2015-05-03T19:47:30.168-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49H101, prod, sort_default
1 of 1
  • 2015-05-03T19:47:30.170-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49H101, prod, sort_default
1 of 1