Skip Content

LED Lamp,T8,Indoor,12W,100-277V,3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, T8, Indoor, 12W, 100-277V, 3500K

Price $29.50 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49H099
  • Mfr. Model # 453597
  • UNSPSC # 39112102
  • Catalog Page # 646
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED lamp is a great choice for saving energy without the obtrusive flickering or buzzing of a normal lamp.

View More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape T
  • Lamp Shape T8
  • Lamp Type Linear
  • Dimmable / Non-Dimmable Non-Dimmable
  • Bulb Housing Polycarbonate
  • Base Type Medium Bi-Pin (G13)
  • Watts 12
  • Voltage 100-277
  • LED Replacement For 1 Lamp LFL
  • Indoor/Outdoor Indoor Only
  • Lumens 1500
  • Bulb Color Temp. 3500K
  • Light Color Bright White
  • Color Rendering Index 80
  • Average Bulb Life 50,000 hr.
  • Max. Overall Length 48"
  • Bulb Technology LED
  • Light Bulb Dia. 1-19/64"
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 160 Degrees
  • Lamp Designation 14.5T8/48-3500 IF 10/1
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.