Skip Content

LED Lamp,A19,E26,10.5W,3000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, A19, E26,10.5W, 3000K

Clearance Price $11.69 / each

Price $12.99 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46C246
  • Mfr. Model # 430512
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.33 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapeA
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • Lamp ShapeA19
  • Base TypeMedium Screw (E26)
  • Watts10.5
  • Voltage120
  • LED Replacement For60W INC/13W-15W CFL
  • Indoor/OutdoorIndoor
  • Initial Lumens800
  • Color Temp.3000K
  • CRI80
  • Average Life25,000 hr.
  • Light ColorSoft White
  • Max. Overall Length4.2"
  • Lamp Dia.2.3"
  • Lamp Designation10.5A19/COREPRO/3000 DIM 6/1
  • Energy Star CompliantNo
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

This highly efficient lamp provides clean, white light. RoHS compliant.

Alternate Products

Alternate Search Terms


Rated 2.8 out of 5 by 16reviewers.
Rated 1 out of 5 by Short life do not buy! Put these bulbs in walk in closets. Got 1-3 months of very occasional use. Likely less than 10 hours on each of the bulbs. You name it any bulb would last longer than these. Horrible for the price May 13, 2015
Rated 1 out of 5 by short life installed this bulb 3/13 just died tonight 2/15/15.Didn't last two yrs.Geezz February 15, 2015
Rated 1 out of 5 by These bulbs are horrible Unfortnunately, I am dissatisfied with these bulbs. We bought six of them to put in recessed lights. Within a couple of months two stopped working. We tried the bulbs in other fixtures to see if was the bulb or the recessed fixtures. They would come on until heated up and went out (in any fixture). Now only one of the six work. November 17, 2014
Rated 5 out of 5 by 16 bulbs still going strong after 1yr I bought 16 of these 60w 3000k bulbs to replace high use ones inside and outside my home a year ago. I like the light color and look of the bulb compared to the new slim style that are only available in 2700k and 5000k. November 13, 2014
Rated 1 out of 5 by SHORT LIFE!! 18.3 YRS...YA RIGHT! I bought a six pack of these light bulbs and in 4 1/2 months 2 of the bulbs do not work anymore. I seriously doubt any of their bulbs would last 18yrs!! July 2, 2014
Rated 3 out of 5 by Could you be more wasteful on packaging? Trying the LED bulbs for the first time... but the style of packaging is NOT consumer friendly (a major pain to open and nearly impossible to re-package if you need to exchange one for a different size).Instead of a simple small box like most bulbs, these are in oversize display packages that completely challenge any claim to the company being green or energy efficient. July 1, 2014
Rated 5 out of 5 by I personally love these lamps. Size, look, feel all excellent. My wife hates them due to the color and the perceved higher lumin output (I put them above her vanity) (thought that it would help wit h her makeup application) (I was wrong) .....3000K the color temp is spot on....I will use them anywhere my wife will let me get away with it! April 16, 2014
Rated 5 out of 5 by Bought 10 of these to start and see how well they work, I was impressed, unlike my CFL's the light is bright white not yellowish and much brighter then the old ones. I bought a second batch to try on my porch in the cold where CFL's work terrible. These worked just like the old tunsten lights. I am currently in the process of replacing all my lights with these. As far as how long they last I don't know, that will take much more time. March 21, 2014
  • 2015-05-24T20:14:19.158-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_46C246, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.