Skip Content

LED Lamp,A19,11W,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Lamp, A19,11W, 2700K

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 36X525
  • Mfr. Model # 430793
  • UNSPSC # 39112102
  • Catalog Page # 661
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape A
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 11
  • Voltage 120
  • LED Replacement For 60W INC/13W-15W CFL
  • Indoor/Outdoor Indoor/Outdoor
  • Initial Lumens 880
  • Color Temp. 2700K
  • Light Color Soft White
  • CRI 81
  • Average Life 25,000 hr.
  • Max. Overall Length 4.2"
  • Lamp Dia. 2.3"
  • Lamp Designation 11A19/END/2700 DIM 6/1
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.


Long life helps reduce the frequency for relamping and lowers maintenance costs. Lamps provide smooth dimming, down to 10%. Suitable for indoor or outdoor use.

Alternate Products

Alternate Search Terms

Rated 3.8 out of 5 by 4reviewers.
Rated 2 out of 5 by Great light quality, but poor value; dead in 21 months Installed in basement application, open fixture. Pleasant bright white light, and instant on at full intensity. However, lasted 21 months at usage of less than an hour per day on average. Expensive lamp. July 14, 2015
Rated 4 out of 5 by great product I love these lamps. I now have 4 of them and they're a great alternative to CFLs. The absence of mercury is great for indoor environmental health (especially if you have kids) and good on the environment. Aesthetically, I think they are more pleasing to the eye, compared to other LEDs out there. I would like to see if these are LM-79 and LM-80 tested. July 2, 2014
Rated 5 out of 5 by This seems to be a very solid product. It is quite bright at full power (it seemed like a 75-100W INC) and dims quite smoothly to about 10% of full. At about 4.5 oz., it is a little heavy for a light bulb (no pun}. But for 11W and 25000 hours, for a price, it is a good buy. November 14, 2013
Rated 4 out of 5 by Great look/color and avoids the CFL problem I am switching out most of my CFL's that were outside or in my basement because they kept burning out after 6 - 8 months. The CFL's didn't handle moisture/cold very well.Looking forward to longer lasting bulbs with this latest generation LED from Philips. They look great (light color, estetiue), dim extremely well and work instantly in the cold.They run a tad warm. October 15, 2013
  • 2015-11-25 T19:27:36.929-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_36X525, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.