Skip Content

LED Lamp,T8,G13,4000K,48 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Lamp, T8, G13,4000K, 48 In L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 30Z964
  • Mfr. Model # 421875
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Linear Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp HousingPolycarbonate
  • Base TypeMedium Bi-Pin (G13)
  • Watts19
  • Voltage100 to 277
  • Indoor/OutdoorIndoor/Outdoor
  • Initial Lumens1650
  • Color Temp.4000K
  • Light ColorWhite
  • CRI85
  • Average Life40,000 hr.
  • Max. Overall Length48"
  • Lamp Dia.1.3"
  • Separate Driver RequiredNo
  • Energy Star CompliantNo
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.