Skip Content

LED Lamp,T8,G13,4000K,24 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, T8, G13,4000K, 24 In L

Clearance Price $27.50 / each

Price $50.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 30Z962
  • Mfr. Model # 421834
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Linear Lamp
  • Overall Lamp Shape T
  • Lamp Shape T8
  • Lamp Type Linear
  • Dimmable / Non-Dimmable Non-Dimmable
  • Lamp Housing Polycarbonate
  • Base Type Medium Bi-Pin (G13)
  • Watts 10
  • Voltage 100-277
  • Indoor/Outdoor Indoor/Outdoor
  • Initial Lumens 825
  • Color Temp. 4000K
  • Light Color Cool
  • CRI 85
  • Average Life 40,000 hr.
  • Max. Overall Length 24"
  • Lamp Dia. 1.3"
  • Lamp Power Source Direct Wired
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.