Skip Content

LED Lamp,A19,Medium,10.5W,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, A19, Medium, 10.5W, 2700K

Price $11.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30YH79
  • Mfr. Model # 433276
  • UNSPSC # 39112102
  • Catalog Page # 647
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED lamp with innovative slim design that provides energy efficiency and quality light in a durable shape. Dimmable, comfortable light is ideal for table and floor lamps, wall scounces, and pendant lighting.

View More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape A
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Dimmable
  • Base Type Medium Screw (E26)
  • Watts 10.5
  • Voltage 120
  • LED Replacement For 60W INC/13W-15W CFL
  • Indoor/Outdoor Indoor Only
  • Lumens 800
  • Bulb Color Temp. 2700K
  • Light Color Warm
  • Color Rendering Index 80
  • Average Bulb Life 25,000 hr.
  • Max. Overall Length 4-13/64"
  • Bulb Technology LED
  • Light Bulb Dia. 2-19/32"
  • Bulb Beam Angle Omnidirectional
  • Lamp Designation 10.5A19/SLIM/2700 DIM 6/1
  • Energy Star Compliant Yes
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.