Skip Content

LED Lamp,BA11,150 Lumens,2700K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, BA11,150 Lumens, 2700K

PHILIPS

Clearance Price:
$5.55 / each

Price: $28.00 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 22N518
  • Mfr. Model # 420422
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapeB
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeBlunt Tip
  • Lamp ShapeBA11
  • Base TypeCandelabra Screw (E12)
  • Watts3
  • Voltage120
  • Indoor/OutdoorIndoor/Outdoor
  • Color Temp.2700K
  • CRI90
  • Average Life25,000 hr.
  • Light ColorWarm
  • Lamp Dia.1.2"
  • Lamp Designation3BA11/END/2700 DIM 8/1
  • Energy Star CompliantNo
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.