Skip Content

LED Lamp,MR16,495L,3000K,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, MR16,495L, 3000K, 12V

Clearance Price $31.50 / each

Price $35.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N512
  • Mfr. Model # 420174
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapeMR/JDR
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • Lamp ShapeMR16
  • Base Type2-Pin (GU5.3)
  • Watts10
  • Voltage12
  • LED Replacement For35W HAL
  • Indoor/OutdoorIndoor/Outdoor
  • Initial Lumens495
  • Color Temp.3000K
  • CRI82
  • Average Life25,000 hr.
  • Light ColorSoft White
  • Lamp Dia.2"
  • Beam Angle24 Degrees
  • Lamp Designation10MR16/END/F24 3000 DIM 10/1
  • Energy Star CompliantYes
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.