Skip Content

LED Lamp, MR16, 10W, 2700K, 24deg.,GU5.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

LED Lamp, MR16, 10W, 2700K, 24deg., GU5.3

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22N511
  • Mfr. Model # 420166
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape MR/JDR
  • Bulb Shape MR16
  • Bulb Housing Metal
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 10
  • LED Replacement For 35W HAL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Color Warm
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Voltage 12
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Lumens 480
  • Max. Overall Bulb Length 2-1/8"
  • Light Bulb Dia. 2"
  • Bulb Power Source Plug and Play
  • Bulb Beam Angle 24 Degrees
  • Bulb Designation 10MR16/END/F24 2700 DIM 10/1
  • Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.