Skip Content

LED Lamp,BR30,2700K,MedBase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, BR30,2700K, MedBase

Clearance Price $17.72 / each

Price $19.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YU86
  • Mfr. Model # 429498
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.47 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapePAR/BR
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-R/BR
  • Lamp ShapeBR30
  • Base TypeMedium Screw (E26)
  • Watts9.5
  • Voltage120
  • LED Replacement For65W INC/16W CFL
  • Indoor/OutdoorIndoor
  • Initial Lumens650
  • Color Temp.2700K
  • CRI80
  • Average Life25,000 hr.
  • Light ColorSoft White
  • Max. Overall Length5"
  • Lamp Dia.3.6"
  • Beam Angle90 Degrees
  • Lamp Designation9.5/BR30/COREPRO/F90/2700/DIM/AF6/1
  • Energy Star CompliantNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
  • 2015-04-25T19:41:52.827-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_21YU86, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Construction

Is there any glass used in the construction of this lamp?
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Chimmy is loaded.
Additional information about Chimmy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not contain glass.

Thank you for using Grainger Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:12.770-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YU86, prod, sort_default
1 of 1
  • 2015-04-25T19:41:12.772-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YU86, prod, sort_default
1 of 1