Skip Content

LED Floodlight,PAR38,2700K,Warm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Floodlight, PAR38,2700K, Warm

Price: NA

Item no longer available


  • Item # 12V724
  • Mfr. Model # 410175
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Floodlight
  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR38
  • Lamp TypeReflector
  • Dimmable / Non-DimmableDimmable
  • Base TypeMedium Screw (E26)
  • Watts17
  • Voltage120
  • Indoor/OutdoorIndoor
  • Initial Lumens880
  • Color Temp.2700K
  • Light ColorWarm
  • CRI85
  • Average Life45,000 hr.
  • Max. Overall Length5.2"
  • Lamp Dia.4.8"
  • Beam Angle22 Degrees
  • Lamp Designation17PAR38/END/2700/120V/DIMM/22D
  • Energy Star CompliantYes
  • StandardsMeets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.