Skip Content

Lamp,EL/DT,13W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Please note, you are restricted from purchasing this product. You can contact us at 1-888-361-8649 if you have any questions.

Lamp, EL/DT, 13W

Clearance Price $1.33 / each

Price $6.65 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GVK0
  • Mfr. Model # 413310
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIncandescent Lamp
  • Lamp TypeCFLi
  • Lamp ShapeEL/DT
  • Base TypeMedium Screw (E26)
  • Watts13
  • Initial Lumens500
  • Voltage120
  • Lamp DesignationEL/mDT 13W 120V
  • Shatter ResistanceNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.