Skip Content

High Intensity Discharge  Lamp,BD17,75W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Please note, you are restricted from purchasing this product. You can contact us at 1-888-361-8649 if you have any questions.

High Intensity Discharge Lamp, BD17,75W

PHILIPS

Clearance Price:
$19.78 / each

Price: $98.90 / each
Check Availability
Clearance - Limited Quantity Available
  • Item # 6GVK9
  • Mfr. Model # 413880
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 0.22 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemHigh Intensity Discharge (HID) Lamp
  • Overall Lamp ShapeBD
  • Lamp ShapeBD17
  • Base TypeMedium (Single Contact Medium Screw)
  • Watts75
  • Color Temp.3200K
  • CRI81
  • Initial Lumens2800
  • Mean Lumens3,000
  • Max. Overall Length5-7/16"
  • Lamp Dia.2-1/8"
  • Lamp FinishCoated
  • Shatter ResistanceNo
  • Mounting PositionUniversal
  • Beam Angle0 Degrees
  • Average Life24,000 hr.
  • Lamp DesignationH43AV-75DX
  • StandardsMeets 2012 Lighting Legislation Energy
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.