Skip Content

Electronic Ballast, T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T8

PHILIPS

Technical Specs

  • Start TypeInstant 
  • Lamp TypeT8 Lamps 
  • Voltage120/277 
BrandPHILIPS 
Ballast Type
Please Select
Ballast Family
Please Select
Number of Lamps
Please Select
Light Output
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Item #Ballast TypeBallast FamilyNumber of LampsLight OutputMin. Starting Temp.Amps ACAvailabilityPrice Qty
41H214IOPAOptanium3 or 4Low-20 Degrees F0.34

Typically in Stock

$50.70 / each

21AN21Optanium(R)2 or 3Low-20 Degrees F0.62 to 0.27

Typically in Stock

$57.10 / each

21AN20Optanium(R)2 or 3Normal-20 Degrees F0.70 to 0.30

Typically in Stock

$56.50 / each

Adding More Products