Skip Content

 
Very High Output Magnetic Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Very High Output Magnetic Ballast


Technical Specs

  • Ballast TypeVery High Output Magnetic 
  • Start TypeRapid 
  • Min. Starting Temp.-20 Degrees F 
Input Watts
Please Select
Voltage
Please Select
Ballast Factor
Please Select
Number of Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Input Watts
Voltage
Ballast Factor
Number of Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
RC-2S102-TP
238
120
0.87
1 or 2

$213.50 / each

Enter location to check availability
Very High Output Magnetic, Ballast 1 or 2 Number of Lamps, 120 Voltage
Catalog Page #  673 

Price $213.50 / each

Technical Specs

  • Ballast TypeVery High Output Magnetic
  • Start TypeRapid
  • Input Watts238
  • Voltage120
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.87
  • Number of Lamps1 or 2
VC-2S102-TP
241
277
0.87
1

$241.00 / each

Enter location to check availability
Very High Output Magnetic, Ballast 1 Number of Lamps, 277 Voltage
Catalog Page #  673 

Price $241.00 / each

Technical Specs

  • Ballast TypeVery High Output Magnetic
  • Start TypeRapid
  • Input Watts241
  • Voltage277
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.87
  • Number of Lamps1
RC-2S200-TP
345
120
0.8
2

$298.50 / each

Enter location to check availability
Very High Output Magnetic, Ballast 2 Number of Lamps, 120 Voltage
Catalog Page #  673 

Price $298.50 / each

Technical Specs

  • Ballast TypeVery High Output Magnetic
  • Start TypeRapid
  • Input Watts345
  • Voltage120
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.8
  • Number of Lamps2
VS-2S200-TP
448
277
1.01
2

$251.00 / each

Enter location to check availability
Very High Output Magnetic, Ballast 2 Number of Lamps, 277 Voltage
Catalog Page #  673 

Price $251.00 / each

Technical Specs

  • Ballast TypeVery High Output Magnetic
  • Start TypeRapid
  • Input Watts448
  • Voltage277
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor1.01
  • Number of Lamps2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More