Skip Content

 
SmartMate(R) CFL Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SmartMate(R) CFL Ballast


Technical Specs

  • Item CFL Ballast 
  • Ballast Type Electronic 
  • Ballast Family SmartMate(R) 
  • Voltage 120/277 
  • Min. Starting Temp. 0 Degrees F 
Input Watts
Please Select
Number of F13BX Lamps
Please Select
Number of F18BX Lamps
Please Select
Number of F26DBX Lamps
Please Select
Number of F32BX Lamps
Please Select
Number of F42BX Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Input Watts
Number of F13BX Lamps
Number of F18BX Lamps
Number of F26DBX Lamps
Number of F32BX Lamps
Number of F42BX Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
ICF-2S18-H1-LD-K
18
1 or 2

$44.05 / each

Enter location to check availability
Catalog Page #  612 

Price $44.05 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family SmartMate(R)
  • Input Watts 18
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F18BX Lamps 1 or 2
ICF-2S13-H1-LD-K
29
1 or 2

$44.05 / each

Enter location to check availability
Catalog Page #  612 

Price $44.05 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family SmartMate(R)
  • Input Watts 29
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F13BX Lamps 1 or 2
ICF-2S26-H1-LD-K
54
1 or 2
1
1

$37.45 / each

Enter location to check availability
Catalog Page #  612 

Price $37.45 / each

Technical Specs

  • Item CFL Ballast
  • Ballast Type Electronic
  • Ballast Family SmartMate(R)
  • Input Watts 54
  • Voltage 120/277
  • Min. Starting Temp. 0 Degrees F
  • Number of F26DBX Lamps 1 or 2
  • Number of F32BX Lamps 1
  • Number of F42BX Lamps 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More