Skip Content

 
Philips Advanced Sign Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Philips Advanced Sign Ballast


Item
Please Select
Number of Lamps
Please Select
Min. Total Lamp Footage
Please Select
Max. Total Lamp Footage
Please Select
Input Watts
Please Select
Ballast Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Item
Number of Lamps
Min. Total Lamp Footage
Max. Total Lamp Footage
Input Watts
Ballast Type
Price
Qty
Please use Qty box to add item(s) to cart.
ISB-0216-12-E
Ballast
1 or 2
2
16
136
Electronic

$75.15 / each

Enter location to check availability
Catalog Page #  616 

Price $75.15 / each

Technical Specs

  • Item Ballast
  • Number of Lamps 1 or 2
  • Min. Total Lamp Footage 2
  • Max. Total Lamp Footage 16
  • Input Watts 136
  • Ballast Type Electronic
ISB-1040-14-E
Ballast
1, 2, 3, or 4
10
40
348
Electronic

$204.50 / each

Enter location to check availability
Catalog Page #  616 

Price $204.50 / each

Technical Specs

  • Item Ballast
  • Number of Lamps 1, 2, 3, or 4
  • Min. Total Lamp Footage 10
  • Max. Total Lamp Footage 40
  • Input Watts 348
  • Ballast Type Electronic
ISB-0432-14-E
Ballast
1, 2, 3, or 4
4
32
273
Electronic

$154.25 / each

Enter location to check availability
Catalog Page #  616 

Price $154.25 / each

Technical Specs

  • Item Ballast
  • Number of Lamps 1, 2, 3, or 4
  • Min. Total Lamp Footage 4
  • Max. Total Lamp Footage 32
  • Input Watts 273
  • Ballast Type Electronic
ISB-0848-46-E
Ballast
4, 5, or 6
8
48
415
Electronic

$212.25 / each

Enter location to check availability
Catalog Page #  616 

Price $212.25 / each

Technical Specs

  • Item Ballast
  • Number of Lamps 4, 5, or 6
  • Min. Total Lamp Footage 8
  • Max. Total Lamp Footage 48
  • Input Watts 415
  • Ballast Type Electronic
ASB-2448-46-BL-TP
Sign Ballast
4, 5, or 6
24
48
604
Magnetic

$280.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $280.00 / each

Price $295.00 / each

Technical Specs

  • Item Sign Ballast
  • Number of Lamps 4, 5, or 6
  • Min. Total Lamp Footage 24
  • Max. Total Lamp Footage 48
  • Input Watts 604
  • Ballast Type Magnetic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More