Skip Content

 
Magnetic Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Ballast


Technical Specs

  • Ballast TypeMagnetic 
  • Voltage120 
Start Type
Please Select
Input Watts
Please Select
Min. Starting Temp.
Please Select
Ballast Factor
Please Select
Number of Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Start Type
Input Watts
Min. Starting Temp.
Ballast Factor
Number of Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
SM-140-S-TP
Instant
62
0 Degrees F
0.93
1

$26.00 / each

Enter location to check availability
Magnetic, Ballast 1 Number of Lamps, 120 Voltage
Catalog Page #  NA

Clearance Price $26.00 / each

Price $124.60 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypeInstant
  • Input Watts62
  • Voltage120
  • Min. Starting Temp.0 Degrees F
  • Ballast Factor0.93
  • Number of Lamps1
RM-2S35-TP
Rapid
63
60 Degrees F
0.63
2

$16.00 / each

Enter location to check availability
Magnetic, Ballast 2 Number of Lamps, 120 Voltage
Catalog Page #  NA

Clearance Price $16.00 / each

Price $68.00 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypeRapid
  • Input Watts63
  • Voltage120
  • Min. Starting Temp.60 Degrees F
  • Ballast Factor0.63
  • Number of Lamps2
R-2P32-TP
Rapid
71
50 Degrees F
0.94
2

$71.00 / each

Enter location to check availability
Magnetic, Ballast 2 Number of Lamps, 120 Voltage
Catalog Page #  NA

Clearance Price $71.00 / each

Price $74.45 / each

Technical Specs

  • Ballast TypeMagnetic
  • Start TypeRapid
  • Input Watts71
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Ballast Factor0.94
  • Number of Lamps2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More