Skip Content

 
LED Driver, Length 9-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Driver, Length 9-1/2"


Technical Specs

  • Length 9-1/2" 
  • Ambient Temp. Range -40 Degrees to 140 Degrees F 
Power Output
Please Select
Output Voltage
Please Select
Width
Please Select
Height
Please Select
Output Current
Please Select
Input Voltage
Please Select
Input Current
Please Select
Input Power
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Power Output
Output Voltage
Width
Height
Output Current
Input Voltage
Input Current
Input Power
Price
Qty
Please use Qty box to add item(s) to cart.
LED120A0012V50F
10 to 60 W
12 VDC
1-11/16"
1-3/16"
0.80-5.0 ADC
120 VAC
0.63 AAC
75

$215.00 / each

Enter location to check availability
Catalog Page #  613 

Price $215.00 / each

Technical Specs

  • Power Output 10 to 60 W
  • Output Voltage 12 VDC
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Output Current 0.80-5.0 ADC
  • Input Voltage 120 VAC
  • Input Current 0.63 AAC
  • Input Power 75
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LEDINTA0024V41FO
14 to 100 W
3.5-24 VDC
1-11/16"
1-3/16"
4.1 ADC
120-277 VAC
0.98, 0.51, 0.42 AAC
117

$259.75 / each

Enter location to check availability
Catalog Page #  613 

Price $259.75 / each

Technical Specs

  • Power Output 14 to 100 W
  • Output Voltage 3.5-24 VDC
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Output Current 4.1 ADC
  • Input Voltage 120-277 VAC
  • Input Current 0.98, 0.51, 0.42 AAC
  • Input Power 117
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LED120A0350C33F
1.0 to 12 W
2.8-32.6 VDC
1-11/16"
1-3/16"
0.35 ADC
120 VAC
0.14 AAC
15

$171.75 / each

Enter location to check availability
Catalog Page #  613 

Price $171.75 / each

Technical Specs

  • Power Output 1.0 to 12 W
  • Output Voltage 2.8-32.6 VDC
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Output Current 0.35 ADC
  • Input Voltage 120 VAC
  • Input Current 0.14 AAC
  • Input Power 15
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LEDINTA0012V50FO
2 to 60 W
12 VDC
1-11/16"
1-3/16"
0.10-5.0 ADC
120-277 VAC
0.61, 0.32, 0.26 AAC
70

$375.50 / each

Enter location to check availability
Catalog Page #  613 

Price $375.50 / each

Technical Specs

  • Power Output 2 to 60 W
  • Output Voltage 12 VDC
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Output Current 0.10-5.0 ADC
  • Input Voltage 120-277 VAC
  • Input Current 0.61, 0.32, 0.26 AAC
  • Input Power 70
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LED120A0024V33F
20 to 80 W
24 VDC
1-11/16"
1-3/16"
0.80-3.30 ADC
120 VAC
0.83 AAC
95

$246.50 / each

Enter location to check availability
Catalog Page #  613 

Price $246.50 / each

Technical Specs

  • Power Output 20 to 80 W
  • Output Voltage 24 VDC
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
  • Output Current 0.80-3.30 ADC
  • Input Voltage 120 VAC
  • Input Current 0.83 AAC
  • Input Power 95
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
LEDINTA0700C210FO
40 to 150 W
60-210 VDC
2-5/16"
1-1/2"
0.70 ADC
120-277 VAC
1.4 AAC
165

$441.25 / each

Enter location to check availability
Catalog Page #  613 

Price $441.25 / each

Technical Specs

  • Power Output 40 to 150 W
  • Output Voltage 60-210 VDC
  • Length 9-1/2"
  • Width 2-5/16"
  • Height 1-1/2"
  • Output Current 0.70 ADC
  • Input Voltage 120-277 VAC
  • Input Current 1.4 AAC
  • Input Power 165
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More