Skip Content

LED Driver,3.5-24 V,14-100 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Driver, 3.5-24 V, 14-100 W

PHILIPS ADVANCE

Price: $261.75 / each

Please sign in or register to access lists

  • Item # 4HGL2
  • Mfr. Model # LEDINTA0024V41FO
  • UNSPSC # 39111801
  • Catalog Page # 677
  • Shipping Weight 1.47 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemLED Driver
  • Power Output14 to 100 W
  • Output Voltage3.5-24 VDC
  • Length9-1/2"
  • Width1-11/16"
  • Height1-3/16"
  • Output Current4.1 ADC
  • Input Voltage120-277 VAC
  • Input Current0.98, 0.51, 0.42 AAC
  • Input Power117
  • Ambient Temp. Range-40 Degrees to 140 Degrees F
  • Power Factor0.90
  • Environmental RatingDry Damp
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

LED Drivers
• Power factor: 0.9 Temp. range: -40° to 140°F
Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.