Skip Content

 
High Output Magnetic Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Output Magnetic Ballast


Technical Specs

  • Ballast TypeHigh Output Magnetic 
  • Start TypeRapid 
  • Min. Starting Temp.-20 Degrees F 
Input Watts
Please Select
Voltage
Please Select
Ballast Factor
Please Select
Number of Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Input Watts
Voltage
Ballast Factor
Number of Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
VC-2S85-TP
120
277
0.9
2

$108.78 / each

Enter location to check availability
Ballast,High Output Magnetic,Rapid,120W
Catalog Page #  NA

Clearance Price $108.78 / each

Price $186.25 / each

Technical Specs

  • Ballast TypeHigh Output Magnetic
  • Start TypeRapid
  • Input Watts120
  • Voltage277
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.9
  • Number of Lamps2
RS-110-TP
140
120
0.98
1

$43.00 / each

Enter location to check availability
Ballast,High Output Magnetic,Rapid,140W
Catalog Page #  NA

Clearance Price $43.00 / each

Price $158.50 / each

Technical Specs

  • Ballast TypeHigh Output Magnetic
  • Start TypeRapid
  • Input Watts140
  • Voltage120
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.98
  • Number of Lamps1
VS-110-TP
145
277
0.98
1

$46.00 / each

Enter location to check availability
Ballast,High Output Magnetic,Rapid,145W
Catalog Page #  NA

Clearance Price $46.00 / each

Price $166.00 / each

Technical Specs

  • Ballast TypeHigh Output Magnetic
  • Start TypeRapid
  • Input Watts145
  • Voltage277
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor0.98
  • Number of Lamps1
R-2S110-TP
237
120
1.01
2

$117.32 / each

Enter location to check availability
Ballast,High Output Magnetic,Rapid,237W
Catalog Page #  NA

Clearance Price $117.32 / each

Price $130.35 / each

Technical Specs

  • Ballast TypeHigh Output Magnetic
  • Start TypeRapid
  • Input Watts237
  • Voltage120
  • Min. Starting Temp.-20 Degrees F
  • Ballast Factor1.01
  • Number of Lamps2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More