Skip Content

HID BAL Weatherproof,Metal Halide,1000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID BAL Weatherproof, Metal Halide, 1000W

Clearance Price $939.60 / each

Price $1,044.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6V813
  • Mfr. Model # 79W6592-001
  • UNSPSC # 39111801
  • Catalog Page # 676
  • Shipping Weight 25.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Weatherproof
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 120/208/240/277
  • Ballast Type Enclosed
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -20 Degrees F
  • Hz 60
  • Operating Amps @ 120V 9
  • Operating Amps @ 208V 5.2
  • Operating Amps @ 240V 4.5
  • Operating Amps @ 277V 3.9
  • Insulation Class H
  • Thermal Protection No
  • Width 6-3/8"
  • Height 11-3/10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Enclosed Indoor and Weatherproof Outdoor Ballasts
• Number of lamps serviced: 1
Vacuum impregnated for long life and quiet operation. Capacitor and ignitor included, where required.
UL Listed. RoHS compliant.
• Height: 11-3/10" 1" NPT nipple attaches to mounting bracket Not submersible
Components are enclosed in an aluminum case that is gasketed and securely bolted to the base.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.