Skip Content

 
HID Ballast, 150 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 150 Lamp Watts


Technical Specs

  • Ballast TypeElectronic 
  • Ballast Familye-Vision (TM) 
  • Lamp Watts150 
  • ANSI CodeM102/M142 
  • Input Watts165 
  • Input Voltage120/277 
  • Operating Amps @ 120V1.4 
  • Operating Amps @ 277V0.6 
  • Length6-19/64" 
  • Width3-19/32" 
  • Height1-1/2" 

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
IMH150HLF

$289.50 / each

HID Ballast,Electronic,e-Vision (TM),
Catalog Page #  677 

Price $289.50 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts150
  • ANSI CodeM102/M142
  • Input Watts165
  • Input Voltage120/277
  • Operating Amps @ 120V1.4
  • Operating Amps @ 277V0.6
  • Length6-19/64"
  • Width3-19/32"
  • Height1-1/2"
IMH150HBLS

$289.50 / each

HID Ballast,Electronic,e-Vision(TM),150W
Catalog Page #  677 

Price $289.50 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts150
  • ANSI CodeM102/M142
  • Input Watts165
  • Input Voltage120/277
  • Operating Amps @ 120V1.4
  • Operating Amps @ 277V0.6
  • Length6-19/64"
  • Width3-19/32"
  • Height1-1/2"