Skip Content

 
HID Ballast, 70 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 70 Lamp Watts


Technical Specs

  • Ballast TypeElectronic 
  • Lamp Watts70 
  • Input Watts80 
  • Input Voltage120/277 
Ballast Family
Please Select
ANSI Code
Please Select
Operating Amps @ 120V
Please Select
Operating Amps @ 208V
Please Select
Operating Amps @ 240V
Please Select
Operating Amps @ 277V
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Ballast Family
ANSI Code
Operating Amps @ 120V
Operating Amps @ 208V
Operating Amps @ 240V
Operating Amps @ 277V
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
IMH70DBLS
e-Vision (TM)
M98/M139/M143
0.67
0.29
5"
3"
1-1/2"

$219.25 / each

Enter location to check availability
HID Balst,Electronic,e-Vision (TM),70W
Catalog Page #  677 

Price $219.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts70
  • ANSI CodeM98/M139/M143
  • Input Watts80
  • Input Voltage120/277
  • Operating Amps @ 120V0.67
  • Operating Amps @ 277V0.29
  • Length5"
  • Width3"
  • Height1-1/2"
IMH70DLF
e-Vision (TM)
M98/M139/M143
0.67
0.29
5"
3"
1-1/2"

$219.25 / each

Enter location to check availability
HID Ballast,e-Vision (TM),70W
Catalog Page #  677 

Price $219.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts70
  • ANSI CodeM98/M139/M143
  • Input Watts80
  • Input Voltage120/277
  • Operating Amps @ 120V0.67
  • Operating Amps @ 277V0.29
  • Length5"
  • Width3"
  • Height1-1/2"
IMH70GBLS
e-Vision (TM)
M98/M139/M143
0.67
0.3
3-51/64"
3"
1-13/64"

$225.25 / each

Enter location to check availability
HID Ballast,Electronic,e-Vision (TM),70W
Catalog Page #  677 

Price $225.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts70
  • ANSI CodeM98/M139/M143
  • Input Watts80
  • Input Voltage120/277
  • Operating Amps @ 120V0.67
  • Operating Amps @ 277V0.3
  • Length3-51/64"
  • Width3"
  • Height1-13/64"
IMH70GLF
e-Vision (TM)
M98/M139/M143
0.67
0.3
3-51/64"
3"
1-13/64"

$225.25 / each

Enter location to check availability
HID Ballast,Electronic,e-Vision
Catalog Page #  677 

Price $225.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts70
  • ANSI CodeM98/M139/M143
  • Input Watts80
  • Input Voltage120/277
  • Operating Amps @ 120V0.67
  • Operating Amps @ 277V0.3
  • Length3-51/64"
  • Width3"
  • Height1-13/64"
IMH70ELF
e-Vision(TM)
M98/C98/M139/C139/M143/C143
0.68
0.46
0.38
0.28
5-1/2"
1-45/64"
1-13/64"

$163.75 / each

Enter location to check availability
HID Ballast,Electronic,120/277V,70W
Catalog Page #  NA

Price $163.75 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision(TM)
  • Lamp Watts70
  • ANSI CodeM98/C98/M139/C139/M143/C143
  • Input Watts80
  • Input Voltage120/277
  • Operating Amps @ 120V0.68
  • Operating Amps @ 208V0.46
  • Operating Amps @ 240V0.38
  • Operating Amps @ 277V0.28
  • Length5-1/2"
  • Width1-45/64"
  • Height1-13/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More