Skip Content

 
HID Ballast, 39 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 39 Lamp Watts


Technical Specs

  • Ballast TypeElectronic 
  • Lamp Watts39 
  • ANSI CodeM130/C130 
  • Input Voltage120/277 
  • Height1-13/64" 
Ballast Family
Please Select
Input Watts
Please Select
Operating Amps @ 120V
Please Select
Operating Amps @ 208V
Please Select
Operating Amps @ 240V
Please Select
Operating Amps @ 277V
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Ballast Family
Input Watts
Operating Amps @ 120V
Operating Amps @ 208V
Operating Amps @ 240V
Operating Amps @ 277V
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
IMH39GLF
e-Vision (TM)
44
0.39
0.18
3-51/64"
3"

$206.25 / each

Enter location to check availability
HID Ballast,e-Vision (TM),39W
Catalog Page #  677 

Price $206.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts44
  • Input Voltage120/277
  • Operating Amps @ 120V0.39
  • Operating Amps @ 277V0.18
  • Length3-51/64"
  • Width3"
  • Height1-13/64"
IMH39GBLS
e-Vision (TM)
44
0.39
0.18
3-51/64"
3"

$206.50 / each

Enter location to check availability
HID Ballast,Electronic,e-Vision (TM),39W
Catalog Page #  677 

Price $206.50 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision (TM)
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts44
  • Input Voltage120/277
  • Operating Amps @ 120V0.39
  • Operating Amps @ 277V0.18
  • Length3-51/64"
  • Width3"
  • Height1-13/64"
IMH39ELF
e-Vision(TM)
44
0.38
0.26
0.22
0.17
5-1/2"
1-45/64"

$143.90 / each

Enter location to check availability
HID Ballast,Electronic,120/277V,39W
Catalog Page #  677 

Price $143.90 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision(TM)
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts44
  • Input Voltage120/277
  • Operating Amps @ 120V0.38
  • Operating Amps @ 208V0.26
  • Operating Amps @ 240V0.22
  • Operating Amps @ 277V0.17
  • Length5-1/2"
  • Width1-45/64"
  • Height1-13/64"
IMH39KBLS
e-Vision(TM)
46
0.39
0.27
0.23
0.18
4-45/64"
1-19/64"

$132.95 / each

Enter location to check availability
HID Ballast,Electronic,120/277V,39W
Catalog Page #  NA

Price $132.95 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision(TM)
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts46
  • Input Voltage120/277
  • Operating Amps @ 120V0.39
  • Operating Amps @ 208V0.27
  • Operating Amps @ 240V0.23
  • Operating Amps @ 277V0.18
  • Length4-45/64"
  • Width1-19/64"
  • Height1-13/64"
IMH39KLF
e-Vision(TM)
46
0.39
0.27
0.23
0.18
4-45/64"
1-19/64"

$132.95 / each

Enter location to check availability
HID Ballast,Electronic,120/277V,39W
Catalog Page #  677 

Price $132.95 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast Familye-Vision(TM)
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts46
  • Input Voltage120/277
  • Operating Amps @ 120V0.39
  • Operating Amps @ 208V0.27
  • Operating Amps @ 240V0.23
  • Operating Amps @ 277V0.18
  • Length4-45/64"
  • Width1-19/64"
  • Height1-13/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More