Skip Content

 
HID Ballast Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Kit

Technical Specs

  • Item HID Ballast Kit 
Lamp Type
Please Select
Start Type
Please Select
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Start Type
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
71A8142-001D
High Pressure Sodium
150
S55
188
480

$147.70 / each

Enter location to check availability
Catalog Page #  615 

Price $147.70 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 150
  • ANSI Code S55
  • Input Watts 188
  • Input Voltage 480
71A8271-001D
High Pressure Sodium
250
S50/M168
295
120/208/240/277

$143.40 / each

Enter location to check availability
Catalog Page #  615 

Price $143.40 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 250
  • ANSI Code S50/M168
  • Input Watts 295
  • Input Voltage 120/208/240/277
71A8241-001D
High Pressure Sodium
250
S50/M168
310
480

$152.50 / each

Enter location to check availability
Catalog Page #  615 

Price $152.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 250
  • ANSI Code S50/M168
  • Input Watts 310
  • Input Voltage 480
71A8443-001D
High Pressure Sodium
400
S51/M169
464
480

$180.00 / each

Enter location to check availability
Catalog Page #  615 

Price $180.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51/M169
  • Input Watts 464
  • Input Voltage 480
71A8453-001D
High Pressure Sodium
400
S51/M169
465
120/208/240/277/480

$169.00 / each

Enter location to check availability
Catalog Page #  615 

Price $169.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51/M169
  • Input Watts 465
  • Input Voltage 120/208/240/277/480
71A8493-001DC
High Pressure Sodium
400
S51
464
120/208/240/277

$192.00 / each

Enter location to check availability
Catalog Page #  615 

Price $192.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51
  • Input Watts 464
  • Input Voltage 120/208/240/277
71A7891-001D
High Pressure Sodium
50
S68
66
120/208/240/277

$118.20 / each

Enter location to check availability
Catalog Page #  615 

Price $118.20 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 50
  • ANSI Code S68
  • Input Watts 66
  • Input Voltage 120/208/240/277
71A7801-001D
High Pressure Sodium
50
S68
66
120/277

$118.20 / each

Enter location to check availability
Catalog Page #  615 

Price $118.20 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 50
  • ANSI Code S68
  • Input Watts 66
  • Input Voltage 120/277
71A7971-001D
High Pressure Sodium
70
S62
70
120/208/240/277

$119.50 / each

Enter location to check availability
Catalog Page #  615 

Price $119.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 70
  • ANSI Code S62
  • Input Watts 70
  • Input Voltage 120/208/240/277
71A8071-001D
High Pressure Sodium
Pulse
100
S54
130
120/208/240/277

$165.75 / each

Enter location to check availability
Catalog Page #  615 

Price $165.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Start Type Pulse
  • Lamp Watts 100
  • ANSI Code S54
  • Input Watts 130
  • Input Voltage 120/208/240/277
71A8172-001D
High Pressure Sodium
Pulse
150
S55
188
120/208/240/277

$176.25 / each

Enter location to check availability
Catalog Page #  615 

Price $176.25 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Start Type Pulse
  • Lamp Watts 150
  • ANSI Code S55
  • Input Watts 188
  • Input Voltage 120/208/240/277
71A8473-001D
High Pressure Sodium
Pulse
400
S51/M169
464
120/208/240/277

$165.75 / each

Enter location to check availability
Catalog Page #  615 

Price $165.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Start Type Pulse
  • Lamp Watts 400
  • ANSI Code S51/M169
  • Input Watts 464
  • Input Voltage 120/208/240/277
71A5081-001D
Metal Halide
35/39
M130
56
120/277

$147.35 / each

Enter location to check availability
Catalog Page #  NA

Price $147.35 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 35/39
  • ANSI Code M130
  • Input Watts 56
  • Input Voltage 120/277
71A5191-001D
Metal Halide
50
M110
67
120/208/240/277

$151.00 / each

Enter location to check availability
Catalog Page #  NA

Price $151.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 50
  • ANSI Code M110
  • Input Watts 67
  • Input Voltage 120/208/240/277
71A6542-001
Metal Halide
Probe
1000
M47
1080
480

$179.50 / each

Enter location to check availability
Catalog Page #  614 

Price $179.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 480
71A5570-001D
Metal Halide
Probe
150/175
M57/M107
210
120/208/240/277

$111.30 / each

Enter location to check availability
Catalog Page #  614 

Price $111.30 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 150/175
  • ANSI Code M57/M107
  • Input Watts 210
  • Input Voltage 120/208/240/277
71A5750-001D
Metal Halide
Probe
250
M58
290
120/208/240/277/480

$143.35 / each

Enter location to check availability
Catalog Page #  614 

Price $143.35 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 250
  • ANSI Code M58
  • Input Watts 290
  • Input Voltage 120/208/240/277/480
71A5771-001D
Metal Halide
Probe
250
M58
294
120/208/240/277

$137.45 / each

Enter location to check availability
Catalog Page #  614 

Price $137.45 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 250
  • ANSI Code M58
  • Input Watts 294
  • Input Voltage 120/208/240/277
71A5770-001D
Metal Halide
Probe
250
M58
298
120/208/240/277

$122.15 / each

Enter location to check availability
Catalog Page #  614 

Price $122.15 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 250
  • ANSI Code M58
  • Input Watts 298
  • Input Voltage 120/208/240/277
71A6071-001D
Metal Halide
Probe
400
M59
455
120/208/240/277

$116.85 / each

Enter location to check availability
Catalog Page #  614 

Price $116.85 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 455
  • Input Voltage 120/208/240/277
71A6051-001D
Metal Halide
Probe
400
M59
460
120/208/240/277/480

$161.00 / each

Enter location to check availability
Catalog Page #  614 

Price $161.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 460
  • Input Voltage 120/208/240/277/480
71A6041-001D
Metal Halide
Probe
400
M59
462
480

$117.50 / each

Enter location to check availability
Catalog Page #  614 

Price $117.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 462
  • Input Voltage 480
71A5390-001D
Metal Halide
Pulse
100
M90/M140
129
120/208/240/277

$119.00 / each

Enter location to check availability
Catalog Page #  614 

Price $119.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 100
  • ANSI Code M90/M140
  • Input Watts 129
  • Input Voltage 120/208/240/277
71A5492-001D
Metal Halide
Pulse
150
M102/M142
185
120/208/240/277

$154.50 / each

Enter location to check availability
Catalog Page #  614 

Price $154.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 150
  • ANSI Code M102/M142
  • Input Watts 185
  • Input Voltage 120/208/240/277
71A5593-001D
Metal Halide
Pulse
175
M137/M152
208
120/208/240/277

$147.00 / each

Enter location to check availability
Catalog Page #  614 

Price $147.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 175
  • ANSI Code M137/M152
  • Input Watts 208
  • Input Voltage 120/208/240/277
71A5692-001D
Metal Halide
Pulse
200
M136
232
120/208/240/277

$132.75 / each

Enter location to check availability
Catalog Page #  614 

Price $132.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 200
  • ANSI Code M136
  • Input Watts 232
  • Input Voltage 120/208/240/277
71A5792-001D
Metal Halide
Pulse
250
M138/M153
291
120/208/240/277

$187.75 / each

Enter location to check availability
Catalog Page #  614 

Price $187.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 250
  • ANSI Code M138/M153
  • Input Watts 291
  • Input Voltage 120/208/240/277
71A5993-001D
Metal Halide
Pulse
350
M131
400
120/208/240/277

$162.00 / each

Enter location to check availability
Catalog Page #  614 

Price $162.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 350
  • ANSI Code M131
  • Input Watts 400
  • Input Voltage 120/208/240/277
71A6042-001D
Metal Halide
Pulse
400
M135/M155/M172
452
480/120T

$180.25 / each

Enter location to check availability
Catalog Page #  NA

Price $180.25 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 400
  • ANSI Code M135/M155/M172
  • Input Watts 452
  • Input Voltage 480/120T
71A5181-001D
Metal Halide
Pulse
50
M110
67
120/277

$150.75 / each

Enter location to check availability
Catalog Page #  614 

Price $150.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 50
  • ANSI Code M110
  • Input Watts 67
  • Input Voltage 120/277
71A5292-001D
Metal Halide
Pulse
70
M98/M143
92
120/208/240/277

$112.60 / each

Enter location to check availability
Catalog Page #  614 

Price $112.60 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 70
  • ANSI Code M98/M143
  • Input Watts 92
  • Input Voltage 120/208/240/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More