Skip Content

 
HID Ballast Indoor Enclosed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Indoor Enclosed


Technical Specs

  • Item HID Ballast Indoor Enclosed 
  • Lamp Type Metal Halide 
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
78E6542-001
1000
M47
1080
480

$690.50 / each

Enter location to check availability
Catalog Page #  NA

Price $690.50 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Lamp Watts 1000
  • ANSI Code M47
  • Input Watts 1080
  • Input Voltage 480
78E6091-001
400
M59
458
120/208/240/277

$668.50 / each

Enter location to check availability
Catalog Page #  616 

Price $668.50 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 458
  • Input Voltage 120/208/240/277
78E6041-001
400
M59
462
480

$650.50 / each

Enter location to check availability
Catalog Page #  NA

Price $650.50 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 462
  • Input Voltage 480
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More