Skip Content

HID BAL Indoor Enclosed,Mtl Halide,175W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

HID BAL Indoor Enclosed, Mtl Halide, 175W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6V784
  • Mfr. Model # 78E5590-001
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 20.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Lamp Watts 175
  • ANSI Code M57
  • Input Watts 210
  • Input Voltage 120/208/240/277
  • Ballast Type Core and Coil
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -20 Degrees F
  • Hz 60
  • Operating Amps @ 120V 1.8
  • Operating Amps @ 208V 1.1
  • Operating Amps @ 240V 0.9
  • Operating Amps @ 277V 0.8
  • Insulation Class H
  • Thermal Protection No
  • Length 13-3/4"
  • Width 6-9/16"
  • Height 13-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



• 120/208/240/277V Wall-mount 7/8" and 1-1/8" knockouts on both ends
Core and coils are encased and potted in heat-dissipating resin within the steel ballast compartment.
Enclosed Indoor and Weatherproof Outdoor Ballasts
• Number of lamps serviced: 1
Vacuum impregnated for long life and quiet operation. Capacitor and ignitor included, where required.
UL Listed. RoHS compliant.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.