Skip Content

 
HID Ballast Dual Volt F Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Dual Volt F Can


Technical Specs

  • ItemHID Ballast Dual Volt F Can 
  • Input Voltage120/277 
Lamp Type
Please Select
Start Type
Please Select
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select

Your Filters:

Clear All
Price
  • $200-$300 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Start Type
Lamp Watts
ANSI Code
Input Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
72C8084NP001
High Pressure Sodium
100
S54
125

$222.00 / each

HID BAL Dual Volt F Can,HP Sodium,100W
Catalog Page #  676 

Price $222.00 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts100
  • ANSI CodeS54
  • Input Watts125
  • Input Voltage120/277
72C7884NP001
High Pressure Sodium
50
S68
65

$207.75 / each

HID BAL Dual Volt F Can,HP Sodium,50W
Catalog Page #  676 

Price $207.75 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts50
  • ANSI CodeS68
  • Input Watts65
  • Input Voltage120/277
72C7984NP001
High Pressure Sodium
70
S62
90

$215.50 / each

HID BAL Dual Volt F Can,HP Sodium,70W
Catalog Page #  676 

Price $215.50 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts70
  • ANSI CodeS62
  • Input Watts90
  • Input Voltage120/277
72C5280NP001
Metal Halide
70
M85
94

$233.00 / each

HID BAL Dual Volt F Can,Metal Halide,70W
Catalog Page #  676 

Price $233.00 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeMetal Halide
  • Lamp Watts70
  • ANSI CodeM85
  • Input Watts94
  • Input Voltage120/277
72C5381NP001
Metal Halide
Pulse
100
M90/M140
125

$209.75 / each

HID BAL Dual Volt F Can,Mtl Halide,100W
Catalog Page #  676 

Price $209.75 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeMetal Halide
  • Start TypePulse
  • Lamp Watts100
  • ANSI CodeM90/M140
  • Input Watts125
  • Input Voltage120/277
72C5282NP001
Metal Halide
Pulse
70
M98
94

$213.50 / each

HID BAL Dual Volt F Can,Metal Halide,70W
Catalog Page #  676 

Price $213.50 / each

Technical Specs

  • ItemHID Ballast Dual Volt F Can
  • Lamp TypeMetal Halide
  • Start TypePulse
  • Lamp Watts70
  • ANSI CodeM98
  • Input Watts94
  • Input Voltage120/277