Skip Content

Electronic Ballast,T8 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ballast, T8 Lamps, 120/277V

Clearance Price $46.40 / each

Price $51.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TLK5
  • Mfr. Model # IOPA2P32HLN
  • UNSPSC # 39111801
  • Catalog Page # 670
  • Shipping Weight 1.06 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyOptanium(R) IOPA
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputHigh
  • Min. Starting Temp.-20 Degrees F
  • Amps AC0.62 to 0.26
  • Input Watts72 to 74
  • Number of F17T8 Lamps1 or 2
  • Number of F25T8 Lamps1 or 2
  • Number of F28T8 Lamps1 or 2
  • Number of F32T8 Lamps1 or 2
  • Number of F32T8(28W) Lamps1 or 2
  • Number of F32T8(30W) Lamps1 or 2
  • Number of F32T8U Lamps1 or 2
  • Number of F40T8 Lamps1
  • Wiring TypeParallel
  • Ballast Factor1.18
  • Power FactorGreater Than 0.98
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesHigh Efficiency
  • Length9-1/2"
  • Width1-11/16"
  • Height1-3/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

This electronic ballast offers energy savings of up to 25% compared to magnetic models. It features lamp striation and
auto-restrike circuitry and cold-start capacity to -20°F when operating standard 17, 25, or 32W lamps. Great for when lamps are not switched frequently during normal operations. Lamps are wired in parallel. The light output ballast factor (BF) is 1.15 to 1.25 BF. UL Type CC rating.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.