Skip Content

Electronic Ballast, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T5

PHILIPS ADVANCE

Technical Specs

  • Start TypeProgrammed 
  • Lamp TypeT5 Lamps 
  • Ballast FamilyCentium(TM) 
  • Number of Lamps1 or 2 
  • Voltage120/277 
  • Light OutputNormal 
Shop Items By:Green 
Ballast Type
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Item #Ballast TypeMin. Starting Temp.Amps ACInput WattsAvailabilityPrice Qty
24W561High Output-20 Degrees F1.00 to 0.43117 to 120

Typically in Stock

$91.35 / each

1FYF70 Degrees F0.55 to 0.2363 to 64

Typically in Stock

$68.95 / each

Adding More Products