Skip Content

 
Electronic Ballast, T12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T12

PHILIPS ADVANCE


Technical Specs

  • Lamp TypeT12 Lamps 
BrandPHILIPS ADVANCE 
Start Type
Please Select
Ballast Family
Please Select
Number of Lamps
Please Select
Voltage
Please Select
Light Output
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Start Type
Ballast Family
Number of Lamps
Voltage
Light Output
Min. Starting Temp.
Amps AC
Input Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ICN2P60N
Instant
Centium(TM)
1 or 2
120/277
Normal
0 Degrees F
1.17 to 0.50
135/137

$55.85 / each

Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  670 

$55.85 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT12 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC1.17 to 0.50
  • Input Watts135/137
RELB2S40N
Rapid
AmbiStar(TM)
2
120
Normal
50 Degrees F
0.61
72

$36.30 / each

Electronic Ballast,T12 Lamps,120V
Catalog Page #  670 

$36.30 / each

Technical Specs

  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyAmbiStar(TM)
  • Number of Lamps2
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.50 Degrees F
  • Amps AC0.61
  • Input Watts72
ICN2S110SC
Rapid
Centium(TM)
1 or 2
120/277
High
-20 Degrees F
1.60 to 0.69
190/194

$86.70 / each

Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  673 

$86.70 / each

Technical Specs

  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputHigh
  • Min. Starting Temp.-20 Degrees F
  • Amps AC1.60 to 0.69
  • Input Watts190/194
ICN2S40N
Rapid
Centium(TM)
2
120/277
Normal
50 Degrees F
0.62 to 0.26
70 to 72

$38.80 / each

Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  670 

$38.80 / each

Technical Specs

  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.50 Degrees F
  • Amps AC0.62 to 0.26
  • Input Watts70 to 72